Shop All Plastic Bags
Zoro Select
36" x 24" Open Poly Bags, 4 mil, Clear
Mfr # 8AVL9
Zoro # G3913296
product price: $121.99
/pk 200, $0.61/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 36"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AVL9
- Zoro # G3913296
- UPC # 00654866005527
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 36" |
Depth | 0 |
Size | 36" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 24 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Eraser Mate® Pen, Black, PK24 (PAP39301)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- ZORO SELECT 36" L x 20" W Open Poly Bags, 4 mil, Clear (5DHX5)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- ZORO SELECT 36" x 24" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA7)
- WARING Chamber Vacuum Bags, 11 in L (WCVQT50)
- Zoro Select Plastic Bags