Shop All Plastic Bags
Zoro Select
36" x 20" Open Poly Bags, 2 mil, Clear, PK 250
Mfr # 5DHA2
Zoro # G1290922
product price: $62.15
/pk 250, $0.25/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 36"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHA2
- Zoro # G1290922
- UPC # 654866003431
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 36" |
Depth | 0 |
Size | 36" x 20" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 20 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Knowles Bandage Scissors, 5.5in, Curved, Sharp/Blunt Tip (5-561)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- CANON CLI-281 ChromaLife100 Ink/Paper Combo, Black/Blue/Cyan/Magenta/Yellow (2091C006)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (EK-3000I)
- ZORO SELECT 36" x 24" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA7)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- Zoro Select Shipping & Packing Bags