Shop All Plastic Bags
Zoro Select
36" x 20" Open Poly Bags, 1 mil, Clear
Mfr # 5DRR7
Zoro # G1256577
product price: $94.45
/pk 500, $0.19/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 36"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRR7
- Zoro # G1256577
- UPC # 654866021893
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 36" |
Depth | 0 |
Size | 36" x 20" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 20 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Clear (65976ROS)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 10", Kraft, 25/Bundle (22XL08)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- ZORO SELECT 48" x 36" Open Poly Bags, 4 mil, Clear (9M945)
- ZORO SELECT 6" x 2" Open Poly Bags, 2 mil, Clear, PK 5000 (5DGP1)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- ZORO SELECT 5" x 2" Open Poly Bags, 2 mil, Clear (46K599)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT 32" x 15" Open Poly Bags, 1.50 mil, Clear (5DTG5)
- ZORO SELECT 18" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW5)
- Zoro Select Shipping & Packing Bags