Shop All Plastic Bags
Zoro Select
36" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CRJ3
Zoro # G5605047
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRJ3
- Zoro # G5605047
- UPC # 654866019968
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 36" |
Length | 1450 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 36" x 1450 ft. |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Roll Length | 1,450 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 36 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- DURA-INK Industrial Marker, Medium Tip, Black Color Family, Ink (96223)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- KAPRO 275S Carpenter Pencil Sharpener & Pencil Set (275S)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 10 Gallon Bags Case of 250 bags, 250PK (L2423C78)
- Zoro Select Shipping & Packing Bags