Shop All Plastic Bags
Zoro Select
36" L x 20" W Open Poly Bags, 4 mil, Clear
Mfr # 5DHX5
Zoro # G3448785
product price: $138.99
/pk 250, $0.56/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 36"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHX5
- Zoro # G3448785
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 36" |
Depth | 0 |
Size | 36" L x 20" W |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 20 in, Length 36 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- UPUNCH HN2500 Electronic Calculating Time Clock Bundle, LCD Display, Beige/Gray (HN2500)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- TOPS Money/Rent Receipt Spiral Book, 2-3/4 (TOP4161)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.75 mil, Clear (5DRX5)
- ZORO SELECT 16" x 1075" Poly Tubing, 4 mil, Clear (5CRD4)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- Zoro Select Shipping & Packing Bags