Shop All Bungee Cords & Straps
Zoro Select
36 in. Hook Bungee Cord Assortment (10-Pack)
Mfr # 4HXF7
Zoro # G0425424
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolored
- Diameter 1/64"
- Includes (2) 13 in Cord, (2) 18 in Cord, (2) 24 in Cord, (2) 30 in Cord, and (2) 36 in Cord
- Bungee Length 13 in, 18 in, 24 in, 30 in, 36 in
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HXF7
- Zoro # G0425424
- UPC # 190735511077
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Diameter | 1/64" |
Bungee Length | 13 in, 18 in, 24 in, 30 in, 36 in |
Length | 36" |
Hook Length | 2 1/2 in |
Hook Opening Size | 1 in |
Cord Diameter | 3/8 in |
Overall Length | 36 in |
Overall Width | 3/8 in |
Details
Color | Multicolored |
Item - Bungees | Bungee Cord Assortment |
Includes | (2) 13 in Cord, (2) 18 in Cord, (2) 24 in Cord, (2) 30 in Cord, and (2) 36 in Cord |
Item | Bungee Cord Assortment |
Bungee End Type | J-Hook |
Bungee Material | Rubber |
Bungee End Material | Steel |
Body Material | Rubber |
Hardware Material | Steel |
End Type | J-Hook |
Thickness | 3/8 in |
Tensile Strength | 40 lb/in |
Cord Outer Material | Latex |
End Material | Steel |
Description
Bungee Cord Assortment, Bungee Material Rubber, Cord Outer Material Latex, End Type J-Hook, Hook Length 2 1/2 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum Not Applicable, Cord Diameter 3/8 in, Overall Length 36 in, Overall Width 3/8 in, Thickness 3/8 in, Color Multicolored, Features Not Applicable, Includes (2) 13 in Cord, (2) 18 in Cord, (2) 24 in Cord, (2) 30 in Cord, and (2) 36 in Cord, Product Type Bungee Cord, Tensile Strength 40 lb/in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H (34D665)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 500 ft. (710120-00500-0)
- CAMPBELL CHAIN & FITTINGS 3/32" Cable Ferrule, Aluminum (7670814)
- PS INDUSTRIES Gate, 28-3/4" to 32-1/2" Adj. Opening (LSGF-30-PCY)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043703)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- ZORO SELECT Bungee Cord, Hook, 18 In.L, 5/16 In.D (4HXD7)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT S-Hook, 3/4" W, Black (635771565)
- KEEPER CARABINER BUNGEE CORD48"" (06158)
- Zoro Select Bungee Cords & Straps