Shop All Jobber Length Drill Bits
Zoro Select
#36 Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-301065A
Zoro # G9558141
product price: $15.23
/ea
$15.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-301065A
- Zoro # G9558141
- UPC # 888226151580
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | 3/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 1-1/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1065, Wire, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. - 1-1/8 in. #9 Cobalt Step Drill Bit (48-89-9289)
- WESTWARD Ratcheting Wrench, Head Size 21mm (34D941)
- ABB Crimping Tool Die (13473)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- ZORO SELECT 17/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102656)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002460)
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #4 (45674)
- Zoro Select Drill Bits