Zoro Select

35 gal Round Trash Can, Black, 26 in Dia, None, Steel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Trash Cans

Key Features

  • Trash Container Capacity 35 gal
  • Container Shape Round
  • Color Black
  • Material Steel
  • Height 33 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 33 in
Width 26 in
Trash Can Dia./Width 26"
Length 26 in
Width/Diameter 26 in
Diameter 26 in

Description

Trash Can, Round, Funnel, 37 gal, Black, Height 33 in, Width/Diameter 26 in, Metal, Steel, Powder Coated, Outdoor, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products