Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Zoro Select
3/4"W x 10'L, Rubber Foam Seal, Black (Discontinued)
Mfr # 2RRF2
Zoro # G1729147
This Product is Discontinued
Key Features
- For Use With Multipurpose
- Overall Length 10 ft
- Color Black
- Insert Color Black
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRF2
- Zoro # G1729147
- UPC # 190735450376
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Height | 1/4 in |
Overall Width | 3/4 in |
Insert Size | 3/4" |
Width (In.) | 3/4 |
Width | 3/4 |
Height | 1/4 |
Length | 10 ft. |
Details
For Use With | Multipurpose |
Color | Black |
Insert Color | Black |
Sold As | Roll |
Material | PVC |
Insert Material | Nitrile Sponge Rubber |
Mounting Type | Self-Adhesive |
Item | Sponge Seal |
Description
Sponge Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 1/4 in, Color Black, For Use With Multipurpose, Material PVC, Sold As Roll, Product Type Sponge Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.