Shop All Black Pipes
Zoro Select
3/4" x 9" Black Pipe Nipple Sch 80
Mfr # 90513
Zoro # G2542486
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 90513
- Zoro # G2542486
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 9 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 47/64 in |
Outside Dia. | 1 3/64 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 47/64 in |
Overall Length | 9 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 47/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 3504 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3504 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- LEGEND VALVE 1/4" GALVANIZED COUPLING (352-501)
- RHEEM THERMOSTAT (SP21032)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY6)
- ZORO SELECT 1" MNPT x 3 ft. TBE Black Pipe Sch 80 (90620)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- ZORO SELECT 1-1/4" x 7" Black Pipe Nipple Sch 40 (586-070)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 40 (2WV63)
- Zoro Select Black Pipes