Shop All Black Pipes
Zoro Select
3/4" x 9" Black Pipe Nipple Sch 40
Mfr # 5P680
Zoro # G1786285
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P680
- Zoro # G1786285
- UPC # 190735919385
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 9 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 3/64 in |
Overall Length | 9 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 9 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- COMFORT SEATS Deluxe Molded Wood Seat, Bone, Round Closed Front with Cover and Adjustable Hinge (C013WD01)
- MOEN Haley Pd Kit Fct Chrm (87245)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40405)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (40816)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (586-480)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 80 (1LML6)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- Zoro Select Black Pipes