Shop All Black Pipes
Zoro Select
3/4" x 8" Black Pipe Nipple Sch 80
Mfr # 1LMG9
Zoro # G0343034
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LMG9
- Zoro # G0343034
- UPC # 190735906330
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Nominal) | 3/4" |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNL8)
- ZURN HGI-25 - Hose Bibb Pressure Gauge (HGI-25)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT 3" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK14)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLU7)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 40 (21120LS)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- Zoro Select Black Pipes