Shop All Compression Tube Fittings
Zoro Select
3/4" x 7/8" Low Lead Brass Female Coupling
Mfr # 700066-1412
Zoro # G9721101
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 7/8 in
- Pipe Size - Pipe Fitting 3/4 in
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700066-1412
- Zoro # G9721101
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Compression Thread Size | 1-18 x 1-1/8-18 |
Thread Size B | 3/4-14 |
Thread Size A | 1 1/8-18 |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Threading Size | 1 1/8-18 x 3/4-14 |
For Tube Outside Diameter | 7/8 in |
Pipe Size | 3/4" |
Fitting Pipe Size | 3/4 in |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 1 1/8-18, Thread Size B 3/4-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 13-5/8 " cast iron Roof Drain Collar (1001C)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- ZORO SELECT 1/2" x 3/4" Low Lead Brass Female Coupling (700066-1208)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- ZORO SELECT 1/4" Low Lead Brass Male Elbow (700069-0404)
- ZORO SELECT Reducing Elbow, Low Lead Brass, 150 psi (700085-1006)
- ZORO SELECT 3/8" Compression Low Lead Brass Nut (700061-06)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 3/4In (12 F5BU-S)
- Zoro Select Tube Fittings