Shop All Black Pipes
Zoro Select
3/4" x 7" Black Pipe Nipple Sch 40
Mfr # 5P678
Zoro # G2448397
original price:
$2.79
10% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P678
- Zoro # G2448397
- UPC # 190735925430
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Nominal) | 3/4" |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 7 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 1/2" OD, PK10 (2200-14)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 3 1/16 Lg (0308803)
- MOEN MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon (U362CXS)
- GRUNDFOS Ups26-99Sfc 98961763 3 Speed (UPS26-99SF)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- ZORO SELECT 3/4" x 2" TOE Black Pipe Nipple Sch 80 (40502TS)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (T6PPG01WD)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (90109)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- ANVIL 3/4X11/2Xh Blk Steel CW Nipple (0330518804)
- Zoro Select Pipes