Shop All Black Pipes
Zoro Select
3/4" x 6" TOE Black Pipe Nipple Sch 80
Mfr # 40510TS
Zoro # G2044332
original price:
$2.79
12% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40510TS
- Zoro # G2044332
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Outside Dia. | 1 1/16 in |
Pipe Size (Nominal) | 3/4" |
Overall Length | 6 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Galvanized Hex Head Plug (1MPL6)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (91110)
- ZORO SELECT 2-1/2" x 7" Black Pipe Nipple Sch 80 (41011)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- Zoro Select Black Pipes