Shop All Black Pipes
Zoro Select
3/4" x 6" Black Pipe Nipple Sch 160
Mfr # 82510
Zoro # G0518813
original price:
$9.69
25% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82510
- Zoro # G0518813
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 5/8 in |
Outside Dia. | 1 1/16 in |
Inside Diameter | 5/8 in |
Overall Length | 6 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6112 psi @ 650 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TGW2357-430502)
- B & K B & K 220-007NL Self-Closing Drinking Water Bubbler, 1/2 in IPS, Brass (220-007NL)
- OATEY Closet Flange Abs Spigot 3In (43584)
- THRIFCO PLUMBING PVC Tube Cutter up to 1 Inch OD (4400364)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (1LMR4)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPD10WD)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 40 (21016LS)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 80 (40614)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- Zoro Select Pipes