Shop All Flared Tube Fittings
Zoro Select
3/4" x 5/8" Low Lead Brass Female Coupling
Mfr # 704046-1012
Zoro # G3002819
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 3/4 in
- Temp. Range -65 Degrees To 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704046-1012
- Zoro # G3002819
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 1/2 in |
Hex Size | 1 1/4 in |
Fitting Thread Size | 7/8-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/4 in |
Description
Female Coupling, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8-14, Hex Size 1 1/4 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend (6793104)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- RHEEM Pilot Assembly, Natural Gas, Metal, For 6FGV1 & 6FGV2 (AP14698A)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0808)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- PARKER Union Tee, 45deg, Brass, Tube, 1/2 In., PK10 (144F-8)
- Zoro Select Tube Fittings