Shop All Black Pipes
Zoro Select
3/4" x 5" Black Pipe Nipple Sch 80
Mfr # 1LMG5
Zoro # G1284543
original price:
$2.85
5% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMG5
- Zoro # G1284543
- UPC # 190735914687
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Nominal) | 3/4" |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hose Assy (971-0250)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089602)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 40 (5P631)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNI12)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- ZORO SELECT 1" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC74)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- Zoro Select Black Pipes