Shop All Black Pipes
Zoro Select
3/4" x 4" Black Pipe Nipple Sch 40
Mfr # 5P673
Zoro # G0992923
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P673
- Zoro # G0992923
- UPC # 190735911853
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 4 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Plastic Tub and Shower Splash Shield, 2PK (PP067536)
- ZORO SELECT Escutcheon, Two Piece, 1-1/2 In (4FEZ3)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 40 (585-180)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 3" L (ZUSA-PF-15413)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 160 (82510)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- Zoro Select Pipes