Shop All Black Pipes
Zoro Select
3/4" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMG4
Zoro # G0832745
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMG4
- Zoro # G0832745
- UPC # 190735910474
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- PARKER 1/8" Compression Brass Union Elbow 10PK (165C-2)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WND13)
- ZORO SELECT 6" x 8" Black Pipe Nipple Sch 40 (0830062402)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ZORO SELECT 1/2" x 6" TOE Black Pipe Nipple Sch 80 (40410TS)
- ZORO SELECT 3" x 7" Black Pipe Nipple Sch 40 (0830047007)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- Zoro Select Black Pipes