Shop All Black Pipes
Zoro Select
3/4" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 5P674
Zoro # G3147076
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P674
- Zoro # G3147076
- UPC # 190735931714
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Pipe Size (Nominal) | 3/4" |
Outside Diameter | 1 3/64 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P463)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- FLUSHMATE Pressure Assist Flushing, 1-39/64" Size (M-101526-F31K)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNJ11)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 40 (0830046405)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (1LMG9)
- ZORO SELECT Pipe (220160)
- ZORO SELECT 4" MNPT x 10 ft. TBE Black Pipe Sch 40 (591-1200)
- Zoro Select Pipes