Shop All Flared Tube Fittings
Zoro Select
3/4" x 3/8" Low Lead Brass Female Coupling
Mfr # 704046-0612
Zoro # G3002837
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/4 in
- Specific Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 704046-0612
- Zoro # G3002837
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Hex Size | 1 in |
Fitting Thread Size | 5/8-18 |
Overall Length | 1 3/4 in |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Coupling, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Hex Size 1 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Drain Valve (SP12112S)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3353101.020)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- ANVIL 1/2" Male NPT Malleable Iron Square Head Plug Class 150 (0318901568)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (704046-1012)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT1)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704075-0806)
- ZORO SELECT Nut, Low Lead Brass, 1000 psi (704020-0604)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0604)
- AIRWAY 5/16" Flare x JIC 316 SS Tube Sleeve (0319-05SS)
- Zoro Select Tube Fittings