Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" x 3/8" FNPT SS Reducing Coupling
Mfr # 4307000536
Zoro # G1176131
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000536
- Zoro # G1176131
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Size | 3/4 in, 3/8 in |
Outside Dia. | 1-21/64" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Overall Length | 2 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 1 5/16 in, 3/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14829)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221652)
- ZORO SELECT 3/8" x 1/8" FNPT SS Reducing Coupling (4307000504)
- ZORO SELECT 3/4" x 1/4" FNPT SS Reducing Coupling (4307000528)
- ZORO SELECT Reducing Coupling, 316 SS, 3/8 x 1/4 (ZUSA-PF-7558)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Tee Sch 40 (4381018660)
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT (ZUSA-PF-413)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 3.0)
- Zoro Select Stainless Steel Pipe Fittings