Shop All Galvanized Pipe Fittings
Zoro Select
3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee
Mfr # 5P864
Zoro # G2930523
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P864
- Zoro # G2930523
- UPC # 190735929896
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1" |
Fitting Pipe Size | 3/4 in x 1 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Pipe Size | 1 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, 3/4 in, Female, NPT, 1 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1LBN9)
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- Zoro Select Galvanized Pipe Fittings