Shop All Black Pipes
Zoro Select
3/4" x 3" TOE Black Pipe Nipple Sch 80
Mfr # 40504TS
Zoro # G1297527
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on One End
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40504TS
- Zoro # G1297527
- UPC # 190735914786
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 3 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 53/64 in |
Overall Length | 3 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- ASCO Valve Rebuild Kit (302350)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNC27)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LMN5)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 80 (1LLZ9)
- ZORO SELECT 3/8" x 10" Black Pipe Nipple Sch 80 (1LMB1)
- Zoro Select Black Pipes