Shop All Black Pipes
Zoro Select
3/4" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMG2
Zoro # G2667357
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LMG2
- Zoro # G2667357
- UPC # 190735927403
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 3 1/2 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- APG 1" Polypropylene Part DP (3E10DPPP)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- ZORO SELECT CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4127-007)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 (5P713)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 160 (82802)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80, Inside Dia.: 1 15/16 in (40904)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004960)
- Zoro Select Black Pipes