Shop All Black Pipes
Zoro Select
3/4" x 2" Black Pipe Nipple Sch 80
Mfr # 40502
Zoro # G2241102
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40502
- Zoro # G2241102
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 47/64 in |
Outside Dia. | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Inside Diameter | 47/64 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 47/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000420)
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- SHARKBITE/CASH ACME 12x12Barb Str Stop (23063LF)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 40 (5P715)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (586-720)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- ZORO SELECT Pipe (ZFBSVP02D25)
- ZORO SELECT 4" x 5" Black Pipe Nipple Sch 40 (591-050)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- Zoro Select Pipes