Shop All Black Pipes
Zoro Select
3/4" x 2-1/2" Black Pipe Nipple Sch 160
Mfr # 82503
Zoro # G2842384
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82503
- Zoro # G2842384
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 1/16 in |
Inside Dia. | 5/8 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Inside Diameter | 5/8 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6112 psi @ 650 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- M-D THRESHOLD 3 in. X36 in. L (11924)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- ZORO SELECT 1-1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830034609)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLW9)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (40710)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 80 (40913)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (40707)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- Zoro Select Pipes