Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307000212
Zoro # G2760703
original price:
$8.59
8% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000212
- Zoro # G2760703
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Pipe Size | 1/8 in, 3/4 in |
Outside Dia. | 1-3/64" |
Pipe Size (Fittings) | 3/4" x 1/8" |
Hex Size | 1 1/16 in |
Fitting Pipe Size | 3/4 in x 1/8 in |
Overall Length | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/4 in, Male, NPT, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 2-7/8" Flange, 3" L, Chrome (BKDR-33CP)
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOWS (312-064)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3106 60 10)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- ZORO SELECT 4" Welded SS Slip-On Flange (4381000480)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1-1/2" x 1" FNPT (ZUSA-PF-7008)
- Zoro Select Fittings