Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" x 1/8" FNPT SS Reducing Coupling
Mfr # 4381036260
Zoro # G1430913
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036260
- Zoro # G1430913
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Outside Dia. | 1-27/64" |
Pipe Size (Fittings) | 3/4" x 1/8" |
Pipe Size | 1/8 in, 3/4 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (566-090)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LK-SS)
- BANJO Polypropylene Line Strainers (LS212)
- ZORO SELECT 3" x 1" FNPT SS Reducing Coupling (4381036640)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy (4381030890)
- Zoro Select Fittings