Shop All Galvanized Pipe Fittings
Zoro Select
3/4" x 1/8" FNPT Galvanized Reducer
Mfr # 0811086610
Zoro # G2766331
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0811086610
- Zoro # G2766331
- UPC # 690291885266
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Pipe Size (Fittings) | 3/4" x 1/8" |
Fitting Pipe Size | 3/4 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Pipe Size | 1/8 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" COPPER COUPLING (450-502)
- ANVIL 1/2" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039607)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- ZORO SELECT 2-1/2" FNPT Galvanized Tee (2WJ20)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 2 (793LT7)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P840)
- ZORO SELECT 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P893)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1MPD1)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 3 (793LT8)
- B & K Couple Comp Galv 1/2"X3" (311CCL-12)
- Zoro Select Galvanized Pipe Fittings