Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi
Mfr # 600B113N034014
Zoro # G2624377
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 600B113N034014
- Zoro # G2624377
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Pipe Size | 1/4 in, 3/4 in |
Hex Size | 30.5 mm |
Fitting Side B Outside Diameter | 1/4 in |
Overall Length | 25.7 mm |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3/4 in, Male, NPT, 3/4 in, 18, 1/4 in, Female, NPT, 1/4 in, 18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUA-EWS-RK)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- JONES STEPHENS Adj Urinal Flange Kit, PVC, 2" (F10001)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012018)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010038)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- Zoro Select Fittings