Shop All Black Pipe Fittings
Zoro Select
3/4" x 1/2" Malleable Iron Reducing Coupling
Mfr # 4316001416
Zoro # G1551678
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001416
- Zoro # G1551678
- UPC # 092201229847
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Compliance | cULus |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 3/4 (F)NPT |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Schedule/Class | Class 300 |
Description
Reducing Coupling,3/4x1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" FNPT 304 SS Reducing Coupling (40RC111N020112)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducing Coupling (4316001452)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Reducing Coupling (4316001488)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (ZFB222164)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ4)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ4)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- Zoro Select Fittings