Shop All Compression Tube Fittings
Zoro Select
3/4" x 1/2" Low Lead Brass Male Elbow
Mfr # 700069-0812
Zoro # G8656636
original price:
$23.15
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
- Compression Thread Size 11/16-20 x 1-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700069-0812
- Zoro # G8656636
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Compression Thread Size | 11/16-20 x 1-18 |
Pipe Size (Fittings) | 3/4" |
Thread Size A | 11/16-20 |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4-14 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 3/4-14 |
Pipe Size | 3/4" |
Description
Male Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 11/16-20, Thread Size B 3/4-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- ANVIL 1-1/2" x 1-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045802)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-F)
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- ZORO SELECT 1/8" Low Lead Brass Male Elbow (700069-0202)
- ZORO SELECT 3/8" Low Lead Brass Nut (700261-06)
- ZORO SELECT 1/4" Compression Low Lead Brass Union Tee (700064-04)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Female Elbow (700070-0402)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In (GEC-8)
- Zoro Select Compression Tube Fittings