Shop All Compression Tube Fittings
Zoro Select
3/4" x 1/2" Low Lead Brass Male Coupling
Mfr # 700068-0812
Zoro # G3002968
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700068-0812
- Zoro # G3002968
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Compression Thread Size | 11/16-20 x 1-18 |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Thread Size A | 11/16-20 |
Thread Size B | 3/4-14 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4" |
Threading Size | 11/16-20 x 3/4-14 |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 11/16-20, Thread Size B 3/4-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1-3/8” Bath Drain W/ Grid and Screw in Powdercoated Black (D3311-F-62)
- ILC Replacement for Clearchoice Clch108ß Filter, PK 3 (CLCH108)
- ZORO SELECT 45 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10686)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Male Coupling (700068-1412)
- ZORO SELECT 7/8" Low Lead Brass Sleeve (700060-14)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Coupling (700068-0402)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Tee (700084-101006)
- THRIFCO PLUMBING Compression End Plug, Green (6821229)
- Zoro Select Tube Fittings