Shop All Compression Tube Fittings
Zoro Select
3/4" x 1/2" Low Lead Brass Female Coupling
Mfr # 700066-0812
Zoro # G2062299
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
- Specific Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700066-0812
- Zoro # G2062299
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Compression Thread Size | 11/16-20 x 1-18 |
Thread Size A | 11/16-20 |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4-14 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 3/4" |
Threading Size | 11/16-20 x 3/4-14 |
Fitting Pipe Size | 3/4 in |
Description
Female Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 11/16-20, Thread Size B 3/4-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-504 LONG BONNET STOP (107-255)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- PARKER 3/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-3)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- ZORO SELECT 3/8" Compression Low Lead Brass Nut (700061-06)
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- ZORO SELECT 5/16" Compression Low Lead Brass Sleeve (700060-05)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- PARKER Connector, Carbon Steel, CompxM, 1/2In (8MSC4N-S)
- Zoro Select Tube Fittings