Shop All Black Pipes
Zoro Select
3/4" x 11" Black Pipe Nipple Sch 40
Mfr # 5P682
Zoro # G2152735
original price:
$3.69
10% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P682
- Zoro # G2152735
- UPC # 190735922651
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 11 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 11 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 11 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF02)
- LEGEND VALVE 3/8" X 6" BRASS NIPPLE (311-050)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (587-025P25GR)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- ZORO SELECT Nipple, 150 psi, SS, 7 (T6BNG11)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- Zoro Select Black Pipes