Shop All PVC Pipes
Zoro Select
3/4" x 10 ft. Non-Threaded PVC Pipe Sch 40
Mfr # 788VR4
Zoro # G3356297
Sold in multiples of 5 for $86.45
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$86.45
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 788VR4
- Zoro # G3356297
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 0.804 |
Outside Dia. | 1 1/20 |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/20 in |
Inside Diameter | 201/250 in |
Overall Length | 10 ft |
Description
Pipe, Application Water, Color White, Fitting Compatibility Schedule 40, Gravity Flow Not Applicable, Material PVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 480 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/20 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Plain End, Side B Connection Type Plain End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- HARVEY Wax Ring, Gasket, 3 And 4" Waste Lines (011003)
- SMITH-COOPER Y-Strainer, 1-1/4", 316, Thrd 800 (4373002310)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 250 Ft (2VDT1)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- ZORO SELECT 1" x 10 ft Non-Threaded PVC Pipe Sch 40 (788VR5)
- ZORO SELECT 1" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1884-040)
- ZORO SELECT Pipe, 0.145" Wall Thickness, PVC Material (788VR7)
- ZORO SELECT 1-1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1885-060)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (886-020)
- Zoro Select Pipes