Shop All Stainless Steel Pipes
Zoro Select
3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40
Mfr # T6PPE10SL
Zoro # G4370773
original price:
$130.99
9% off
new price: $117.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6PPE10SL
- Zoro # G4370773
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 ft |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 53/64 in |
Pipe Size (Nominal) | 3/4" |
Overall Length | 10 ft |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 7/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 7/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1563 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 10 ft, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tripoint Sensor Assembly 1.0 Gpf (1153653)
- MOEN Adapter Kit (169031)
- ZORO SELECT 1-1/2" Solder Bronze Spring Check Valve (6AJZ1)
- CHICAGO FAUCET Swing Spout Repair Kit (1-004KJKABNF)
- ZORO SELECT 2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPI10SL)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPD10SL)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH03)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA03)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- Zoro Select Pipes