Shop All Black Pipes
Zoro Select
3/4" x 10" Black Pipe Nipple Sch 80
Mfr # 40514
Zoro # G2529335
original price:
$5.19
9% off
new price: $4.69
/ea
$4.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40514
- Zoro # G2529335
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 7/16 in |
Outside Dia. | 43/64 in |
Inside Diameter | 7/16 in |
Overall Length | 10 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 7/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-300)
- SLOAN Cover Solis Ebv309A Solis Sf Btn Win / Cover Assembly Rep (0325309)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- KOHLER Hose Kit (1262406-BL)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (1LMG5)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 40 (590-100)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 (5P719)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMN1)
- SEMINOLE NIPPLE BLACK 1/8""X1.5"" (8700136107)
- Zoro Select Black Pipes