Shop All Black Pipes
Zoro Select
3/4" x 10" Black Pipe Nipple Sch 40
Mfr # 5P681
Zoro # G0933091
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P681
- Zoro # G0933091
- UPC # 190735911273
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Outside Diameter | 1 3/64 in |
Overall Length | 10 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- VIEGA Street Elbow (26121)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 12/DC)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS, 4"L (ZUSA-PF-15429)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T4WNE6)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (1LMJ6)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 80 (90817)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- Zoro Select Pipes