Shop All Black Pipes
Zoro Select
3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80
Mfr # 40501TS
Zoro # G0816024
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on One End
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40501TS
- Zoro # G0816024
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Inside Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Roller Cap (1187908-CP)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- KOHLER Kit, Filter-Check Valve (1166636)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40404)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (40916)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (90416)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV1)
- ZORO SELECT Pipe (220156)
- B & K 3/4X18 Blk Stl Pipe (584-180HC)
- Zoro Select Pipes