Shop All Black Pipes
Zoro Select
3/4" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 1LME7
Zoro # G0775616
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LME7
- Zoro # G0775616
- UPC # 190735909904
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Overall Length | 1 1/2 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1-1/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE012)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X50)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- KOHLER 1277187 Threshold 60.0 (1277188-01-MX)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPB06WD)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- ZORO SELECT Pipe (ZFB0220160)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LLX9)
- Zoro Select Pipes