Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Welded SS Weld Neck Flange
Mfr # 4WPR5
Zoro # G0407111
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPR5
- Zoro # G0407111
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 3-7/8" |
Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Weld Neck Flange |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Welded |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Item | Weld Neck Flange |
Specific Pipe Fitting Shape | Weld Neck Flange |
Pipe Fitting Schedule/Class | Class 150 |
Standards | ANSI B16.5; ASTM A182 |
Max. Pressure | 150 psi |
Number of Holes | 4 |
Fittings Sub-Category | Flanges |
Pipe Fitting Connection Type | Welded |
Temp. Range | -60 Degrees to 450 Degrees F |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Flange Type | Weld Neck Flange |
Class | 150 |
Fitting Shape | Flange |
Type | Class 150 |
Description
Weld Neck Floor Flange, 3/4 in Nominal Pipe Size, Welded, Stainless Steel, Class 150, -60 Degrees to 450 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V5863A2046 1/2" Female Npt 3-Way (V5863A2046)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8B)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-7870)
- ZORO SELECT 1" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N010038)
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 4" FNPT 316 SS Threaded Coupling (60FC111N040)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2669)
- ZORO SELECT 2" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40 (4381020450)
- Zoro Select Fittings