Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Welded SS Weld Neck Flange
Mfr # 4WPN3
Zoro # G1590897
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPN3
- Zoro # G1590897
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 3-7/8" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Nominal Pipe Size | 3/4 in |
Flange Outside Diameter | 3 7/8 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Weld Neck, 3 7/8 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T/S603 PVC BALL VALVE (201-205)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- THRIFCO PLUMBING 3 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415226)
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- ZORO SELECT Hex Bushing, 1/2"x1/8", 150,304, Thrd (4381031030)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381004410)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 1/4", BSPT (ZUSA-PF-7569)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- Zoro Select Fittings