Shop All Ball Valves
Zoro Select
3/4" Sweat Brass Ball Valve with Drain Inline
Mfr # 107-554
Zoro # G2785544
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 3/4"
- Stem Material brass
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-554
- Zoro # G2785544
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 5.8 in |
Description
Stop and Waste Valve, Body Material Brass, Pipe Connection Type Sweat x Sweat, Pipe Size 3/4 in, Overall Length 5.8 in, Maximum Operating Pressure 600 psi, Max. Media Temperature 300 Degrees F, Handle Type Lever, Handle Material Plastic, Standards ANSI B16.18, Product Type Ball Valve
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- WATTS Total Repair Kit 009M3Qt (0888527)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- GRUVLOK End Cap, Ductile Iron, 1 1/2 in, Orange (0390030120)
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline (107-555)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGA5)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1020)
- Zoro Select Ball Valves