Shop All Black Pipe Fittings
Zoro Select
3/4" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150
Mfr # 5054121
Zoro # G2578572
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Magnetic Hex Recessed Head Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5054121
- Zoro # G2578572
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 9/16" |
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 3/4 in |
Thread Size | 3/4 in -14 |
Pipe Size | 3/4 in |
Overall Length | 5/8 in |
Nominal Pipe Size | 3/4 in |
Description
Magnetic Hex Recessed Head Plug, 3/4 in Nominal Pipe Size, Steel, Zinc-Plated, 12L14/12L15, Class 150, Male NPT, 1 1/16 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Male NPT x Female NPT Malleable Iron Extension Class 150 (0310095435)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND20)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (2WU83)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN2)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P487)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU3)
- ZORO SELECT Pipe Flange, Steel, 4" Pipe Size, Class 300 (BULK-PF-553)
- LDR INDUSTRIES 300 34X3 NIPPLE 3/4X3 BLACK PIPE (30034X3)
- Zoro Select Black Pipe Fittings