Shop All Check Valves
Zoro Select
3/4" Solder Bronze Spring Check Valve
Mfr # 6AJY8
Zoro # G0819813
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Bronze
- Spring Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AJY8
- Zoro # G0819813
- UPC # 190735538692
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Overall Height | 3 35/64 in |
Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Width | 1 9/16 in |
Length | 3 17/32 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type Sweat x Sweat, Cracking Pressure 3.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 15 gpm, Application - Valves General Purpose, Length 3 17/32 in, Width 1 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 80 (40514)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-B)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-B)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- ZORO SELECT 1-1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001550)
- MILWAUKEE VALVE 1-1/2" Solder Low Lead Brass Swing Check Valve (UP0968000112)
- Zoro Select Valves