Shop All Check Valves
Zoro Select
3/4" Solder Brass Swing Check Valve
Mfr # 10F329
Zoro # G4264084
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Brass
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10F329
- Zoro # G4264084
- UPC # 190735377192
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 3 1/4 in |
Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 20 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Coupling Copper Cxc 1/2X3/8 (30696)
- FLUSHMATE Cartridge Removal Wrench (ST100500)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-F)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- ZORO SELECT 3" NPT Stainless Steel Swing Check Valve (4VMU7)
- ZORO SELECT 1-1/2" NPT Brass Swing Check Valve (10F326)
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- Zoro Select Check Valves