Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Socket Weld SS Flange
Mfr # 4381000610
Zoro # G3335193
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000610
- Zoro # G3335193
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3-9/10" |
Pipe Size | 3/4" |
Nominal Pipe Size | 3/4 in |
Bolt Hole Diameter | 5/8 in |
Overall Length | 5/8 in |
Flange Outside Diameter | 3 7/8 in |
Bolt Circle Diameter | 2 3/4 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Socket Weld, 3 7/8 in Flange Outside Diameter, 1/2 in Flange Thickness, 5/8 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (435074)
- ZORO SELECT 3" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK2)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010001)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- ZORO SELECT 1" Socket Weld SS Flange (4381000620)
- ZORO SELECT 3" Socket Weld SS Flange (4381000670)
- ZORO SELECT Hex Bushing, 316 SS, 3/8 x 1/4", BSPT (ZUSA-PF-7568)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- Zoro Select Stainless Steel Pipe Fittings